- 2042 Chain Number
- 18 Teeth
- Without Hardened Teeth
- A Sprocket Style
- 1 Strand
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- To be used with double pitch chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Bore Range [Max] | 2.25 in |
| Caliper Diameter | 5.13 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | N/A |
| Outside Dia. | 6.27 in |
| Length Through Bore | 0.284 in |
| Bore Range [Min] | 0.59375 in |
| No. of Teeth | 18 |
| Pitch Diameter [Min] | 5.76 in |
| Inch/Metric | Inch |
| Material | Steel |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.284 in |
| Hub Projection | N/A |
| Effective No. of Teeth | 9 |
| Pitch Diameter | 5.76 in |
| Chain Strands | 1 |
| Martin No. | C2042A18 |
| Outside Dia. [Min] | 6.27 in |
| Sprocket Style | A |
| Chain Pitch | 1 in |
| Bore Style | Reborable |
| Bore Type | Reborable |
| Family Name | No. C2042 - 1 in Pitch - Single - A |
| Chain No. | 2042 |
| Hub Dia. | 2 1/4 in |
| Weight | 1.88 LB |
| EAN or UPC | 697950044439 |

