
- 5/8" Opening
- 12" Length
- 1 9/16" Head Width
- 7/16" Head Thickness
Head Width | 1 9/16 in |
Overall Length | 12 in |
Head Thickness | 7/16 in |
Wrench Opening | 5/8 in |
Weight | 0.69 LB |
EAN or UPC | 697950165660 |

Head Width | 1 9/16 in |
Overall Length | 12 in |
Head Thickness | 7/16 in |
Wrench Opening | 5/8 in |
Weight | 0.69 LB |
EAN or UPC | 697950165660 |