- 11/16" Opening
- 12" Length
- 1 9/16" Head Width
- 7/16" Head Thickness
| Head Thickness | 7/16 in |
| Overall Length | 12 in |
| Wrench Opening | 11/16 in |
| Head Width | 1 9/16 in |
| Weight | 0.66 LB |
| EAN or UPC | 697950165653 |
| Head Thickness | 7/16 in |
| Overall Length | 12 in |
| Wrench Opening | 11/16 in |
| Head Width | 1 9/16 in |
| Weight | 0.66 LB |
| EAN or UPC | 697950165653 |