- 200 Chain Number
- 16 Teeth
- 1 Strand
- Split Taper Bushing
- 14.068 in Outside Diameter
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Keyway | w/Keyway |
| Hub Dia. | 6 1/2 in |
| Type | 6 |
| Bushing Type | Split Taper |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | C |
| Single Strand Tooth Thickness | 1.389 in |
| Material | Steel |
| Caliper Diameter | 11.2526 in |
| No. of Teeth | 16 |
| Tooth Width | 1.389 in |
| Overall Length | 7.125 in |
| Length Through Bore | 5.688 in |
| No. of Strands Across | 1 |
| Chain No. | 200 |
| Chain Pitch | 2.5 in |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 14.068 in |
| Hub Projection | 2.88 in |
| Keyway Size | 3/4 in |
| Pitch Diameter | 12.8146 in |
| Bushing Bore [Min] | 1.875 in |
| Bushing Bore [Max] | 4.1875 in |
| Hub Length | 2.88 in |
| Width Across Teeth | 1.389 in |
| Overall Length Less Threads | N/A |
| Outside Dia. | 14.068 in |
| Bushing Series | S2 |
| Bore Type | Bushed |
| Weight | 60.59 LB |
| EAN or UPC | 697950150376 |

