- 200 Chain Number
- 20 Teeth
- 1 Strand
- QD Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| No. of Teeth | 20 |
| Outside Dia. [Min] | 17.284 in |
| Caliper Diameter | 14.42 in |
| Overall Length Less Threads | N/A |
| Sprocket Style | B |
| Bushing Bore [Min] | 2 in |
| Bushing Series | M |
| Material | Steel |
| Tooth Width | 1.389 in |
| Overall Length | 6.75 in |
| Chain Pitch | 2.5 in |
| Bushing Type | QD |
| Hub Dia. | 9 1/2 in |
| Chain No. | 200 |
| Bushing Bore [Max] | 5.5 in |
| Type | C1 |
| Screw Size | 3/4-10 UNC |
| Hub Projection | 1.63 in |
| Hardened Teeth | Without Hardened Teeth |
| Single Strand Tooth Thickness | 1.389 in |
| No. of Strands Across | 1 |
| Bore Type | Bushed |
| Outside Dia. | 17.284 in |
| Length Through Bore | 5.1875 in |
| Inch/Metric | Inch |
| Hub Length | 1.63 in |
| Width Across Teeth | 1.389 in |
| Pitch Diameter | 15.98 in |
| Weight | 97.0 LB |
| EAN or UPC | 697950028460 |

