- Inch
- 4 5/8" Opening
- 15° Angle
- 42" Length
- Black Finish
| Overall Length | 42 in |
| Wrench Type | 15° Angle |
| Head Thickness | 1 7/8 in |
| Wrench Opening | 4 5/8 in |
| Head Width | 10 1/4 in |
| Inch/Metric | Inch |
| Finish | Black |
| Weight | 59.0 LB |
| EAN or UPC | 697950143132 |
| Overall Length | 42 in |
| Wrench Type | 15° Angle |
| Head Thickness | 1 7/8 in |
| Wrench Opening | 4 5/8 in |
| Head Width | 10 1/4 in |
| Inch/Metric | Inch |
| Finish | Black |
| Weight | 59.0 LB |
| EAN or UPC | 697950143132 |