- 2 Grooves
- 20.4" Outside Diameter
- C Belt Size
- SF Bushing Required
- 1/2" to 2 15/16" Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Bushing Series | SF |
| Bore Range [Max] | 2.9375 in |
| Type | D3 |
| Overall Length | 2.5 in |
| Outside Dia. | 20.4 in |
| No. of Grooves | 2 |
| C Pitch Dia. | 20 in |
| Bore Range [Min] | 0.5 in |
| K (in) | 0.5625 in |
| E (Knuckle Width) | 0.125 in |
| Bushing Type | QD |
| M | 0.438 in |
| Inch/Metric | Inch |
| Belt Match | 1, 2 |
| Belt Size | C |
| Weight | 54.0 LB |
| EAN or UPC | 697950106014 |

