- QD Sheave 3V 5V or 8V
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Outside Dia. | 8 in |
| Bushing Series | SDS |
| Overall Length | 1.410 in |
| Bore Range [Max] | 2 in |
| Bore Range [Min] | 1/2 in |
| Belt Size | 3V |
| Belt Match | 1, 2 |
| Type | D3 |
| Length Through Bore | 1 3/8 in |
| M | 0.031 in |
| K (in) | 0.313 in |
| E (Knuckle Width) | 0.313 in |
| 3V Pitch Dia. | 7.95 in |
| Inch/Metric | Inch |
| Bushing Type | QD |
| No. of Grooves | 2 |
| Weight | 7.0 LB |
| EAN or UPC | 697950106342 |

