- 3L / A or 4L / B or 5L Belt Size
- 1 Number of Grooves
- 7.5 in Outside Diameter
- 7/8 in Finished Bore
| Material | Cast Iron |
| Keyway Size | 3/16 x 3/32 in |
| Outside Dia. | 7.5 in |
| Hub O.D. | 2 3/4 in |
| Length Through Bore | 2.218 in |
| Keyway | 3/16 x 3/32 |
| 5V Pitch Dia. [Max] | 7.30 in |
| Inch/Metric | Inch |
| Belt Size | 3L / A or 4L / B or 5L |
| A (4L) Pitch Dia. [Min] | 5.70 in |
| Finished Bore | 7/8 in |
| 5V Pitch Dia. [Min] | 6.10 in |
| No. of Grooves | 1 |
| A (4L) Pitch Dia. [Max] | 6.70 in |
| Sheave Type | VP |
| B (5L) Pitch Dia. [Max] | 7.1 in |
| B (5L) Pitch Dia. [Min] | 5.9 in |
| Sheave Construction | B |
| Set Screw Size | 5/16-18 |
| Bore Type | Finished |
| Weight | 9.44 LB |
| EAN or UPC | 697950168142 |

