- 3L / A or 4L / B or 5L Belt Size
- 1 Number of Grooves
- 5.95 in Outside Diameter
- 3/4 in Finished Bore
| Bore Type | Finished |
| A (4L) Pitch Dia. [Max] | 5.70 in |
| 5V Pitch Dia. [Max] | 6.10 in |
| Finished Bore | 3/4 in |
| Sheave Construction | B |
| B (5L) Pitch Dia. [Min] | 4.8 in |
| Length Through Bore | 1.906 in |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Hub O.D. | 2 1/2 in |
| 3L Pitch [Min] | 4.600 in |
| Sheave Type | VP |
| A (4L) Pitch Dia. [Min] | 4.70 in |
| Belt Size | 3L / A or 4L / B or 5L |
| B (5L) Pitch Dia. [Max] | 5.8 in |
| Keyway Size | 3/16 x 3/32 in |
| 3L Pitch [Max] | 5.400 in |
| No. of Grooves | 1 |
| Outside Dia. | 5.95 in |
| Keyway | 3/16 x 3/32 |
| 5V Pitch Dia. [Min] | 5.10 in |
| Set Screw Size | 5/16-18 |
| Weight | 6.29 LB |
| EAN or UPC | 697950167909 |

