- 3L / A or 4L / B or 5L Belt Size
- 1 Number of Grooves
- 6 in Outside Diameter
- 5/8 in Finished Bore
| Bore Type | Finished |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Keyway Size | 3/16 x 3/32 in |
| Sheave Type | VP |
| Keyway | 3/16 x 3/32 |
| Hub O.D. | 2 1/2 in |
| B (5L) Pitch Dia. [Max] | 5.6 in |
| Set Screw Size | 5/16-18 |
| Belt Size | 3L / A or 4L / B or 5L |
| Length Through Bore | 2.218 in |
| A (4L) Pitch Dia. [Max] | 5.20 in |
| Outside Dia. | 6 in |
| Finished Bore | 5/8 in |
| Sheave Construction | B |
| B (5L) Pitch Dia. [Min] | 4.4 in |
| A (4L) Pitch Dia. [Min] | 4.20 in |
| No. of Grooves | 1 |
| Weight | 6.95 LB |
| EAN or UPC | 697950167831 |

