- 3L Belt Size
- 1 Number of Grooves
- 2.5 in Outside Diameter
- 5/8 in Finished Bore
| Sheave Type | VP |
| Finished Bore | 5/8 in |
| Material | Cast Iron |
| Keyway | 3/16 x 3/32 |
| 3L Pitch [Max] | 2.400 in |
| No. of Grooves | 1 |
| Outside Dia. | 2.5 in |
| Belt Size | 3L |
| Bore Type | Finished |
| Sheave Construction | A |
| Hub O.D. | 2 1/4 in |
| Inch/Metric | Inch |
| Keyway Size | 3/16 x 3/32 in |
| Length Through Bore | 1.718 in |
| 3L Pitch [Min] | 1.600 in |
| Set Screw Size | 5/16-18 |
| Weight | 0.95 LB |
| EAN or UPC | 697950168791 |

