- 3 7/16" Shaft Diameter
- 23" Long
- #1 Drive Shaft Made for Bronze Bearing & No Seal
description
- #1 drive shafts are normally used where standard end plates are furnished.
features
- Jig drilled
| Hardened | No |
| Bearing Type | Bronze Bearing |
| Length | 23 in |
| Seal Type | None |
| Type | Drive Shaft No. 1 |
| Shaft Dia. | 3.4375 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950273778 |

