
- 3 7/16" Shaft Diameter
- 24 1/8" Long
- #1 Drive Shaft Made for Bronze Bearing & Plate or Product Drop Out Seal
description
- #1 drive shafts are normally used where standard end plates are furnished.
features
- Jig drilled
Length | 24 1/8 in |
Hardened | No |
Type | Drive Shaft No. 1 |
Shaft Dia. | 3.4375 in |
Seal Type | Product Drop Out Seal, Plate Seal |
Bearing Type | Bronze Bearing |
Weight | 35.0 LB |
EAN or UPC | 697950085579 |
