- 3" Shaft Diameter
- 19 5/8" Long
- #1 Drive Shaft Made for Bronze Bearing & Plate or Product Drop Out Seal
description
- #1 drive shafts are normally used where standard end plates are furnished.
features
- Jig drilled
| Seal Type | Product Drop Out Seal, Plate Seal |
| Bearing Type | Bronze Bearing |
| Type | Drive Shaft No. 1 |
| Hardened | No |
| Shaft Dia. | 3 in |
| Length | 19 5/8 in |
| Weight | 27.4 LB |
| EAN or UPC | 697950085517 |

