- 2 7/16" Shaft Diameter
- 17 3/8" Long
- #1 Drive Shaft Made for Bronze Bearing & No Seal
description
- #1 drive shafts are normally used where standard end plates are furnished.
features
- Jig drilled
| Shaft Dia. | 2.4375 in |
| Length | 17 3/8 in |
| Bearing Type | Bronze Bearing |
| Seal Type | None |
| Type | Drive Shaft No. 1 |
| Hardened | No |
| Weight | 18.0 LB |
| EAN or UPC | 697950085449 |

