- 2 7/16" Shaft Diameter
- 19 1/8" Long
- #1 Drive Shaft Made for Bronze Bearing & Waste Pack Seal
description
- #1 drive shafts are normally used where standard end plates are furnished.
features
- Jig drilled
| Bearing Type | Bronze Bearing |
| Seal Type | Waste Pack Seal |
| Shaft Dia. | 2.4375 in |
| Hardened | No |
| Length | 19 1/8 in |
| Type | Drive Shaft No. 1 |
| Weight | 18.0 LB |
| EAN or UPC | 697950212470 |

