- 2" Shaft Diameter
- 14" Long
- #1 Drive Shaft Made for Ball Bearing & Plate or Product Drop Out Seal
description
- #1 drive shafts are normally used where standard end plates are furnished.
features
- Jig drilled
| Hardened | No |
| Type | Drive Shaft No. 1 |
| Bearing Type | Ball Bearing |
| Seal Type | Product Drop Out Seal, Plate Seal |
| Length | 14 in |
| Shaft Dia. | 2 in |
| Weight | 11.5 LB |
| EAN or UPC | 697950085425 |

