- 1 1/2" Shaft Diameter
- 12 3/8" Long
- #1 Drive Shaft Made for Ball Bearing & Plate or Product Drop Out Seal
description
- #1 drive shafts are normally used where standard end plates are furnished.
features
- Jig drilled
| Length | 12 3/8 in |
| Type | Drive Shaft No. 1 |
| Seal Type | Product Drop Out Seal, Plate Seal |
| Hardened | No |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 1.5 in |
| Weight | 6.5 LB |
| EAN or UPC | 697950085364 |

