- 1 1/2" Shaft Diameter
- 14 1/2" Long
- #1 Drive Shaft Made for Bronze Bearing & Waste Pack Seal
description
- #1 drive shafts are normally used where standard end plates are furnished.
features
- Jig drilled
| Length | 14 1/2 in |
| Type | Drive Shaft No. 1 |
| Bearing Type | Bronze Bearing |
| Shaft Dia. | 1.5 in |
| Seal Type | Waste Pack Seal |
| Hardened | No |
| Weight | 6.5 LB |
| EAN or UPC | 697950212456 |

