- 1 1/2" Shaft Diameter
- 13 1/4" Long
- #1 Drive Shaft Made for Bronze Bearing & Plate or Product Drop Out Seal
description
- #1 drive shafts are normally used where standard end plates are furnished.
features
- Jig drilled
| Type | Drive Shaft No. 1 |
| Length | 13 1/4 in |
| Shaft Dia. | 1.5 in |
| Seal Type | Product Drop Out Seal, Plate Seal |
| Bearing Type | Bronze Bearing |
| Hardened | No |
| Weight | 6.5 LB |

