- 0.375 in Belt Pitch
- 1 in Belt Width
- 19 Number of Teeth
- 2.282 in Outside Diameter
- L100 Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Outside Dia. | 2.282 in |
| Material | Steel |
| Hub Dia. | 1 5/8 in |
| Hub Projection | 5/8 in |
| No. of Teeth | 19 |
| Bore Range [Max] | 1.187 in |
| Length Through Bore | 1.875 in |
| Bushing Type | None |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 2.268 in |
| Finished Bore | N/A |
| Belt Width | 1 in |
| Bore Type | Reborable |
| Type | PB |
| Belt Size | L100 |
| Hub Type | B |
| Bore Range [Min] | 0.5 in |
| Bushing Series | N/A |
| Belt Pitch | 0.375 in |
| Weight | 1.5 LB |
| EAN or UPC | 697950151205 |

