- 0.5 in Belt Pitch
- 1.5 in Belt Width
- 19 Number of Teeth
- 2.972 in Outside Diameter
- H Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
features
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Max] | 1 9/16 in |
| Pitch Diameter | 3.024 in |
| Bushing Type | None |
| Bushing Series | N/A |
| Length Through Bore | 2 5/8 in |
| No. of Teeth | 19 |
| Hub Dia. | 2 1/4 in |
| Bore Type | Reborable |
| Belt Size | H |
| Bore Range [Min] | 3/4 in |
| Hub Projection | 0.813 in |
| Hub Type | B |
| Hardened Teeth | With Hardened Teeth |
| Finished Bore | N/A |
| Belt Pitch | 1/2 in |
| Type | DF |
| Belt Width | 1 1/2 in |
| Material | Steel |
| Outside Dia. | 2.9720 in |
| Weight | 4.2 LB |
| EAN or UPC | 697950151175 |

