
- 2" Opening
- 12 1/4" Length
- Straight
- Chrome
Inch/Metric | Inch |
Head Thickness | 0.313 in |
Head Width | 3.438 in |
Wrench Opening | 2 in |
Overall Length | 12.25 in |
Finish | Chrome |
Wrench Type | Straight |
Weight | 1.26 LB |
EAN or UPC | 697950143118 |

Inch/Metric | Inch |
Head Thickness | 0.313 in |
Head Width | 3.438 in |
Wrench Opening | 2 in |
Overall Length | 12.25 in |
Finish | Chrome |
Wrench Type | Straight |
Weight | 1.26 LB |
EAN or UPC | 697950143118 |