- 1 3/4" Opening
- 12 1/4" Length
- Straight
- Chrome
| Wrench Opening | 1 3/4 in |
| Wrench Type | Straight |
| Head Thickness | 0.313 in |
| Head Width | 3.438 in |
| Inch/Metric | Inch |
| Overall Length | 12.25 in |
| Finish | Chrome |
| Weight | 1.4 LB |
| EAN or UPC | 697950143101 |
| NSN Number | 5120-00-288-8702 |

