- 1 5/8" Opening
- 12 1/4" Length
- Straight
- Chrome
| Head Thickness | 0.281 in |
| Head Width | 2 7/8 in |
| Finish | Chrome |
| Wrench Opening | 1 5/8 in |
| Inch/Metric | Inch |
| Wrench Type | Straight |
| Overall Length | 12.25 in |
| Weight | 1.07 LB |
| EAN or UPC | 697950143095 |
| Head Thickness | 0.281 in |
| Head Width | 2 7/8 in |
| Finish | Chrome |
| Wrench Opening | 1 5/8 in |
| Inch/Metric | Inch |
| Wrench Type | Straight |
| Overall Length | 12.25 in |
| Weight | 1.07 LB |
| EAN or UPC | 697950143095 |