- 10 1/2" Length
- 3 lb Head Weight
- Hand Drilling Hammer
| Head Wt. | 3 lb |
| Handle Length | N/A |
| Face Diameter | N/A |
| Type | Hand Drilling |
| Length | 10 1/2 in |
| Size (text) | N/A |
| Head Length | N/A |
| Weight | 3.6 LB |
| EAN or UPC | 697950143040 |
| Head Wt. | 3 lb |
| Handle Length | N/A |
| Face Diameter | N/A |
| Type | Hand Drilling |
| Length | 10 1/2 in |
| Size (text) | N/A |
| Head Length | N/A |
| Weight | 3.6 LB |
| EAN or UPC | 697950143040 |