- 1 1/8" Opening
- 12 1/4" Length
- Straight
- Chrome
| Head Thickness | 1/4 in |
| Wrench Opening | 1 1/8 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| Wrench Type | Straight |
| Head Width | 2 1/2 in |
| Overall Length | 12.25 in |
| Weight | 0.69 LB |
| EAN or UPC | 697950143064 |
| NSN Number | 5120-00-288-6552 |

