- Inch
- 3 7/8" Opening
- 15° Angle
- 37" Length
- Black Finish
| Finish | Black |
| Inch/Metric | Inch |
| Overall Length | 37 in |
| Wrench Type | 15° Angle |
| Wrench Opening | 3 7/8 in |
| Head Thickness | 1 3/4 in |
| Head Width | 8 in |
| Weight | 39.0 LB |
| EAN or UPC | 697950142982 |
| NSN Number | 5120-00-293-1312 |

