- 0.875 in Belt Pitch
- 3 in Belt Width
- 18 Number of Teeth
- 4.905 in Outside Diameter
- XH Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Outside Dia. | 4.905 in |
| Belt Width | 3 in |
| Bushing Series | N/A |
| Type | DF |
| Pitch Diameter | 5.013 in |
| Hub Projection | 7/8 in |
| Belt Pitch | 0.875 in |
| Bushing Type | None |
| Length Through Bore | 4.5 in |
| Finished Bore | N/A |
| Material | Steel |
| Belt Size | XH |
| Hub Type | B |
| No. of Teeth | 18 |
| Bore Range [Min] | 1 in |
| Bore Range [Max] | 2.625 in |
| Bore Type | Reborable |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 3.687 in |
| Weight | 15.0 LB |
| EAN or UPC | 697950105574 |

