- 18" Conveyor Diameter
- 3 7/16" Coupling Diameter
- Inside Discharge Trough End
- Less Bearing
description
- Used to support end bearing and will allow material to discharge or overflow through the end of the trough. Used inside the trough where no trough end flanges are required.
features
- Drilling for three bolt bronze or flanged ball bearing is standard
| Bolt Hole Size | 5/8 in |
| Flange Width | 2 in |
| Material Thickness | 0.375 in |
| Trough Style | U-Trough |
| Type | Inside Discharge |
| Conveyor Dia. | 18 in |
| Length Through Bore | 4.3125 in |
| Bearing Type | None |
| Center Distance | 12 1/8 in |
| Coupling O.D. | 3 7/16 in |
| Weight | 34.0 LB |

