- 18" Conveyor Diameter
- 10 ft Length
- 12 ga. Thickness
- Plain Trough Cover
caution
- Steel conducts electricity.
| Steel Thickness | 12 ga. |
| Length | 10 ft |
| Type | Plain |
| Conveyor Dia. | 18 in |
| Weight | 89.0 LB |
| EAN or UPC | 697950104614 |
| Steel Thickness | 12 ga. |
| Length | 10 ft |
| Type | Plain |
| Conveyor Dia. | 18 in |
| Weight | 89.0 LB |
| EAN or UPC | 697950104614 |