- 18" Conveyor Diameter
- 6 ft Length
- 10 ga. Thickness
- Plain Trough Cover
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
| Type | Plain |
| Conveyor Dia. | 18 in |
| Steel Thickness | 10 ga. |
| Length | 6 ft |
| Weight | 68.9 LB |
| EAN or UPC | 697950104607 |

