- 18" Conveyor Diameter
- 5 ft Length
- 14 ga. Thickness
- Flanged Trough Cover
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
| Type | Flanged |
| Length | 5 ft |
| Steel Thickness | 14 ga. |
| Conveyor Dia. | 18 in |
| Weight | 33.5 LB |
| EAN or UPC | 697950104775 |

