- 18" Screw Diameter
- 3" Coupling Diameter
- 0.156" Flight Thickness Outside Edge
- 141" Length
- Left Hand Helicoid Screw
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Flight Thickness Outside | 0.15625 in |
| Length | 141 in |
| Type | Helicoid, Screw |
| Pipe O.D. | 4 in |
| Flight Thickness Inside | 0.3125 ga. |
| Right / Left Hand | Left Hand |
| Screw Diameter | 18 in |
| Pipe I.D. | 3 1/2 in |
| Coupling O.D. | 3 in |
| Weight | 232.0 LB |
| EAN or UPC | 697950104119 |

