
- 60 Hanger Type
- 18" Conveyor Diameter
- 3" Coupling Diameter
description
- #60 hangers are furnished with a heavy-duty, permanently lubricated and sealed, self-aligning ball bearing which permits temperatures up to 245 °F and will allow up to 4° shaft misalignment. This hanger is mounted on top of the trough flanges. Grease fitting can be furnished if specified.
Oil Pipe | No |
Coupling O.D. | 3 in |
Hanger Type | 60 |
Bolt Hole Length | 3 1/2 in |
Bolt Hole Width | 22 1/4 in |
Conveyor Dia. | 18 in |
Mounting Distance (Drop) | 12 1/8 in |
Weight | 44.0 LB |
EAN or UPC | 697950103075 |
