- 226 Hanger Type
- 18" Conveyor Diameter
- 3 7/16" Coupling Diameter
description
- #226 hangers are designed for flush mounting inside the trough permitting dust-tight or weatherproof operation. This type hanger allows for minimum obstruction of material flow in high capacity conveyors. Also available with friction-type bearing.
| Mounting Distance (Drop) | 12 1/8 in |
| Bolt Hole Length | 3 1/2 in |
| Oil Pipe | Yes |
| Hanger Type | 226 |
| Bolt Hole Width | 19 in |
| Conveyor Dia. | 18 in |
| Coupling O.D. | 3 7/16 in |
| Weight | 49.0 LB |
| EAN or UPC | 697950102900 |

