
- 220 Hanger Type
- 18" Conveyor Diameter
- 3 7/16" Coupling Diameter
description
- #220 hangers are designed for mounting on top of the trough flanges and may be used where dust-tight or weatherproof operation is not required. This type hanger allows for minimum obstruction of material flow in high capacity conveyors. Available with friction-type bearing.
Coupling O.D. | 3 7/16 in |
Mounting Distance (Drop) | 12 5/8 in |
Hanger Type | 220 |
Bolt Hole Length | 3 1/2 in |
Conveyor Dia. | 18 in |
Oil Pipe | Yes |
Bolt Hole Width | 22 1/4 in |
Weight | 49.0 LB |
EAN or UPC | 697950102863 |
