
- 216 Hanger Type
- 18" Conveyor Diameter
- 3" Coupling Diameter
description
- #216 hangers are designed for heavy-duty applications. This hanger is flush mounted inside the trough permitting dust tight or weatherproof operation. Hard iron or bronze bearings are normally furnished
- however the hanger can be furnished with other bearings.
Coupling O.D. | 3 in |
Hanger Type | 216 |
Bolt Hole Width | 19 in |
Bolt Hole Length | 3 1/2 in |
Oil Pipe | Yes |
Conveyor Dia. | 18 in |
Mounting Distance (Drop) | 12 1/8 in |
Weight | 34.0 LB |
EAN or UPC | 697950102801 |
