- 3" Opening
- 12 Points
- Alloy Steel Finish
- 13 13/16" Length
- Straight
| Head Thickness | 2 in |
| Head Width | 4 31/64 in |
| Wrench Opening | 3 in |
| No. of Points | 12 |
| Wrench Type | Straight |
| Inch/Metric | Inch |
| Overall Length | 13.8125 in |
| Finish | Alloy Steel |
| Weight | 9.4 LB |
| EAN or UPC | 697950315867 |

