- 2 1/4" Opening
- 12 Points
- Alloy Steel Finish
- 12 3/8" Length
- Straight
| Finish | Alloy Steel |
| Wrench Type | Straight |
| Wrench Opening | 2 1/4 in |
| Head Width | 3 13/32 in |
| Head Thickness | 1 3/8 in |
| Inch/Metric | Inch |
| Overall Length | 12.375 in |
| No. of Points | 12 |
| Weight | 6.0 LB |
| EAN or UPC | 697950315805 |

