- 1 7/8" Opening
- 12 Points
- Alloy Steel Finish
- 11 5/16" Length
- Straight
| Head Thickness | 1 1/8 in |
| Wrench Type | Straight |
| Head Width | 2 21/32 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Overall Length | 11.3125 in |
| Finish | Alloy Steel |
| Wrench Opening | 1 7/8 in |
| Weight | 3.29 LB |
| EAN or UPC | 697950315751 |
| NSN Number | 5120-00-222-1601, 5120-00-174-1601 |

