- 1 1/2" Opening
- 12 Points
- Alloy Steel Finish
- 10 1/4" Length
- Straight
| No. of Points | 12 |
| Head Width | 2 in |
| Inch/Metric | Inch |
| Finish | Alloy Steel |
| Wrench Type | Straight |
| Head Thickness | 1 in |
| Wrench Opening | 1 1/2 in |
| Overall Length | 10.25 in |
| Weight | 2.45 LB |
| EAN or UPC | 697950315706 |
| NSN Number | 5120-00-174-1834 |

