- Inch
- 3 1/2" Opening
- 15° Angle
- 34" Length
- Black Finish
| Head Width | 7 1/2 in |
| Finish | Black |
| Head Thickness | 1 5/8 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Overall Length | 34 in |
| Wrench Opening | 3 1/2 in |
| Weight | 29.0 LB |
| EAN or UPC | 697950142937 |
| Head Width | 7 1/2 in |
| Finish | Black |
| Head Thickness | 1 5/8 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Overall Length | 34 in |
| Wrench Opening | 3 1/2 in |
| Weight | 29.0 LB |
| EAN or UPC | 697950142937 |