- Inch
- 3" Opening
- 15° Angle
- 30" Length
- Black Finish
| Head Thickness | 1 1/2 in |
| Overall Length | 30 in |
| Head Width | 6 3/8 in |
| Finish | Black |
| Wrench Opening | 3 in |
| Wrench Type | 15° Angle |
| Inch/Metric | Inch |
| Weight | 23.91 LB |
| EAN or UPC | 697950142760 |
| NSN Number | 5120-00-288-9287 |

