- 1" Socket Drive Size, 2 1/16" Socket Size, 3 3/4" Overall Length
| Socket Drive Size | 1 in |
| Socket Type | Impact |
| No. of Points | 6 |
| Overall Length | 3.75 in |
| Inch/Metric | Inch |
| Socket Series | Deep, Impact |
| Socket Diameter | 2 31/32 in |
| Drive End Diameter | 2 7/16 in |
| Socket Size | 2 1/16 in |
| Length Type | Deep |
| Weight | 3.73 LB |
| EAN or UPC | 697950337845 |

