- Inch
- 7/8" x 1" Opening
- 10 5/8" Length
- Chrome Finish
- 15° Angle
| Overall Length | 10.625 in |
| Opening Two | 1 in |
| Head Width Two | 1 15/16 in |
| Head Width | 1 11/16 in |
| Head Thickness | 3/8 in |
| Wrench Opening | 7/8 in x 1 in |
| Finish | Chrome |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Weight | 0.72 LB |
| EAN or UPC | 697950142906 |
| NSN Number | 5120-00-277-2309 |

