- Inch
- 13/16" x 7/8" Opening
- 9 5/8" Length
- Chrome Finish
- 15° Angle
| Opening Two | 7/8 in |
| Head Width | 1 5/8 in |
| Head Thickness | 0.344 in |
| Overall Length | 9.625 in |
| Finish | Chrome |
| Wrench Opening | 13/16 in x 7/8 in |
| Head Width Two | 1 3/4 in |
| Wrench Type | 15° Angle |
| Inch/Metric | Inch |
| Weight | 0.55 LB |
| EAN or UPC | 697950142890 |
| NSN Number | 5120-00-187-7130 |

