- Inch
- 3/4" x 7/8" Opening
- 9 5/8" Length
- Chrome Finish
- 15° Angle
| Head Width Two | 1 3/4 in |
| Overall Length | 9.625 in |
| Finish | Chrome |
| Head Thickness | 0.344 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Head Width | 1 5/8 in |
| Opening Two | 7/8 in |
| Wrench Opening | 3/4 in x 7/8 in |
| Weight | 0.56 LB |
| EAN or UPC | 697950142883 |
| NSN Number | 5120-00-240-5609 |

