- Inch
- 3/4" x 13/16" Opening
- 9 5/8" Length
- Chrome Finish
- 15° Angle
| Head Thickness | 11/32 in |
| Finish | Chrome |
| Wrench Opening | 3/4 in x 13/16 in |
| Head Width Two | 1 3/4 in |
| Wrench Type | 15° Angle |
| Opening Two | 13/16 in |
| Inch/Metric | Inch |
| Overall Length | 9.625 in |
| Head Width | 1 5/8 in |
| Weight | 0.56 LB |
| EAN or UPC | 697950142876 |
| NSN Number | 5120-00-187-7129 |

